Features:
- Shock absorbing foam protects fragile items
- Provides light cushioning and surface protection
- Moisture-resistant
- Air Foam Rolls can be custom slit and/or perforated to your exact specification
Model # :WBB3177768
Weights & Dimensions
| Length | 550 ft |
| Width | 72 in |
| Thickness | 1/8 in |
Product Details
| Type | Perforated Air Foam Rolls |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Perforated Air Foam Roll |
| Color | White |
| Manufacturers Part Number | B3177768 |
| Bundle | 1 |
| Brand | Global Industrial |