Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Apache Hose & Belting

Model # :WBB553321

MPN #: 43082000

Apache 43082000 1-5/8" - 1-7/8" Stainless Steel Ultra T-Bolt Clamp (UT - 162)

Product Description
All stainless steel construction. T-bolt is threaded the entire length to allow for maximum range of size and tension. Clamp will handle high torque, creating even sealing pressure around the coupling shank. Includes nylon locking nut. Note: Due to possible fluctuations in hose O.D., each individual installation should be checked.

PROMOTIONAL PRICE
$3.70

was $4.63
Save $0.93 (20%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Width9/16 in
Height2-1/4 in
Weight0.1 lbs
Max Clamping Diameter1-7/8 in
Clamping Diameter1-5/8 to 1-7/8 in
Min Clamping Diameter1-5/8 in

Product Details

TypeT-Bolt Clamp
ColorSilver
Band MaterialStainless Steel
Package Quantity1
Manufacturers Part Number43082000
BrandApache Hose & Belting