Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39947

Deluxe Cardboard Corrugated Boxes, 16"L x 12"W x 12"H, Kraft - Pkg Qty 25

Product Description
These cartons are printed with fragile warning and this side up arrows and feature a convenient write on destination panel for deliver to instructions.

Features:
  • Special "flap tabs" hold flaps down and out of the way to make packing easier
  • Capacity of 1.5 ft³
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped flat in bundle quantities of 25
  • The dimensions provided are the inside dimensions of the product


PRICE
$66.75  Sold in packages of 25 / $2.67 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
66.75
Buy 3 pkgs - 5 pkgs
63.25Save $3.50 (5%)
Buy 6+ pkgs
61.25Save $5.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length16 in
Inside Width12 in
Inside Height12 in
Weight Capacity65 lbs
Weight1 lbs

Product Details

MaterialCorrugate
Wall TypeSingle
Package Quantity25
ColorKraft
Strength200# / ECT-32
BrandGlobal Industrial
RecyclableYes