Justrite® Drum Cabinet 55 Gal. Capacity Vertical Self Close Flammable W/ Drum Rollers
Write a Review
|
Questions & Answers (0)
Product Description
Justrite 1-55 Gal. Drum, 2 Door, Self-Close, Flammable Cabinet, 34"W x 34"D x 65"H, White
Store waste material separately!
White Safety Cabinets for Flammable Waste are the solution for temporary collection and segregation of waste liquids. Made to the same exacting standards as flammable safety cabinets. Large warning label "Flammable Waste" clearly identifies contents.
Store flammable waste materials!
White Drum Cabinets for Flammable Waste are the solution for temporary on-site accumulation and storage of waste liquids. Vertical drum safety cabinets safely store waste awaiting pickup and disposal. Each cabinet includes a handy half-depth shelf for additional storage. Large warning label on outside doors identifies contents "Flammable Waste". Includes a limited warranty of 10 years.
Store waste material separately!
White Safety Cabinets for Flammable Waste are the solution for temporary collection and segregation of waste liquids. Made to the same exacting standards as flammable safety cabinets. Large warning label "Flammable Waste" clearly identifies contents.
Store flammable waste materials!
White Drum Cabinets for Flammable Waste are the solution for temporary on-site accumulation and storage of waste liquids. Vertical drum safety cabinets safely store waste awaiting pickup and disposal. Each cabinet includes a handy half-depth shelf for additional storage. Large warning label on outside doors identifies contents "Flammable Waste". Includes a limited warranty of 10 years.
PRICE
$3,105.54
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 34 in |
| Height | 65 in |
| Weight | 393 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 2 |
| Door Type | Self Close |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | Assembled |
| Manufacturers Part Number | 8962753 |
| Brand | Justrite |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Color | White |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Vertical |
| Capacity | (1) 55 Gallon Drum |
| Number of Doors | 2 |
| Includes | Drum Rollers |
| Package Quantity | 1 |
| Number of Compartments | 3 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | EPA, NFPA 1, NFPA 30, OSHA |