Pressure Reducing Valves
Size
Brand
Length
Material
Height
Price
Related Products
1/2" T-514PNL Sillcock - F1960 PEX Features: Full-pattern forged brass body is more durable than competitors' cast reduced-material examples Diamond-shaped sill flange offers enhanced coverage of the sill hole and extended spacing between the fastener holes, for better tool access when attaching to the sill. An improvement over round sill flange types 3/4" GHT outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554,T-557, and T-557C. Available in nominal 1/2" and 3/4" PEX (F1807 or F1960) inlet x 3/4" MGHT hose thread outlet sizes. Working ...
Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protectionwhere a potential health hazard exists. Standards Compliance ASSE® Listed 1013 IAPMO® Listed CSA® Certified B64.4 AWWA compliant C511 Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California Certified to NSF/ANSI 372 by IAPMO R&T NSF® Listed-Standard 61, Annex G
1/2" T-545NL No Lead IPS Brass Sillcock Valve. Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws. Full-pattern body, stem and bonnet construction is more durable than competitor's reduced-material examples. Ideal for frequent-use residential, commercial or industrial water applications. Tamper-resistant vacuum breaker (-VB models) is not designed for continuous-pressure operation. Models T-546NL & T-546VBNL feature a removable key and extended lock-shield bonnet for tamper-resistant applications. Features: ...
American Standard 118830 Selectronic Sensor Toilet Flush Valve, 1.28 GPF, 11-1/2" Rough-In Features: Flush valve with rough-in Chrome finish This high efficiency 1.28 gpf flush valve saves 20% of water usage when matched with the 1.28 gpf Afwall or Madera HET's Electronic flush valve with Selectronic proximity system for hygienic " Hands Free" operation Self-cleaning piston helps prevent clogging and reduces maintenance Positive seal ensures leak-free performance Safety timer helps prevent vandalism by shutting the valve off if sensor is covered for more than 60 seconds Fully Mechanical ...
2" T-408 No Lead Brass Economy Gate Valve Features: Ideal for residential or commercial potable water applications Durable, all-brass body construction and heavy cast iron handwheel Electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components Inserted bonnet with large stem packing and forged packing nut Full-flow waterway reduces pressure drop, permitting consistent flow Non-rising stem design is compact and reliable Solid, fully-guided disc-wedge opens completely out of the flow path Integral seats are ...