The DEWALT 9 Gauge Fencing Staples are designed for use with the DCFS950 cordless fencing stapler. Featuring divergent point tips, single barb legs paired with an adhesive coating, a galvanized zinc-aluminum coating, and are available in three common sizes of 1-1/2", 1-3/4", 2" to handle a wide variety of rural applications. With these staples you can get the job done quickly and be confident they will stand tough against the elements long after the job is done.
DeWalt® 1.75" 9 Gauge Galvanized Barbed Staple, 960/Qty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 |
| Width | 8-1/4 in |
| Height | 3-1/16 in |
| Gauge | 9 ga |
| Crown | 1/2 |
Product Details
| Country of Origin | Import |
| Finish | Galvanized |
| Package Quantity | 960 |
| Manufacturers Part Number | DFS9175B1G |
| Cutting Point | Divergent Point |
| Brand | DeWalt |