Stanley TRA206T Light Duty Wide Crown Staples 3/8", 1,000 Pack - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® TRA206T, Light Duty Wide Crown Staples 3/8", 1,000 Pack
For light duty household and crafting stapling jobs. Color-coded packaging makes size and product selection easy. For use with: TR35, TR40 and TR45 and Arrow® JT-21®
PRICE
$12.80 Sold in packages of 5 / $2.56 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 |
| Width | 1-3/4 in |
| Height | 1 in |
| Gauge | 23 ga |
| Size | 3/8 in |
| Crown | 3/8 |
Product Details
| Type | Chisel Point |
| Finish | Galvanized |
| Package Quantity | 5000 |
| Manufacturers Part Number | TRA206T |
| Brand | Stanley |