Stanley TRA205T Light Duty Wide Crown Staples 5/16", 1,000 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® TRA205T, Light Duty Wide Crown Staples 5/16", 1,000 Pack
For light duty household and crafting stapling jobs. Color-coded packaging makes size and product selection easy. For use with: TR35, TR40 and TR45 and Arrow® JT-21®
PRICE
$2.64
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1 in |
| Height | 1 in |
| Gauge | 24 ga |
| Size | 5/16 in |
| Crown | 5/16 |
Product Details
| Type | Chisel Point |
| Finish | Galvanized |
| Package Quantity | 1000 |
| Manufacturers Part Number | TRA205T |
| Brand | Stanley |