METALpro 1-7/8" OD Tubing Die, 6-5/8" Bend Radius
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size (L x W x H) | 1-7/8" OD Tubing Die, 6-5/8" Bend Radius |
Product Details
| Manufacturers Part Number | MP9056 |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Brand | METALpro |
Related Products
MP8004 - 3/8" Round Punch and Die Set for METALpro Ironworker. These round punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. Hole punch size must be equal to or greater than material thickness for best results. Note - We recommend the punch and die set that you are using be 1/32" larger than your bolt size (ex. 5/16" bolt would need a 11/32" round punch and die set). Rated for use in mild steel
MP8020 - 7/8" Round Punch and Die Set for METALpro Ironworker. These round punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. Hole punch size must be equal to or greater than material thickness for best results. Note - We recommend the punch and die set that you are using be 1/32" larger than your bolt size (ex. 5/16" bolt would need a 11/32" round punch and die set). Rated for use in mild steel
MP8002 - 5/16" Round Punch and Die Set for METALpro Ironworker. These round punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. Hole punch size must be equal to or greater than material thickness for best results. Note - We recommend the punch and die set that you are using be 1/32" larger than your bolt size (ex. 5/16" bolt would need a 11/32" round punch and die set). Rated for use in mild steel
The dies are capable of performing bends of up to 90 degrees. The set comes with one die/shoe that can bend the following sizes; 1/2in., 3/4in., 1in., 1 1/4in., 1 1/2in. and 2 inch pipe in both schedule 40 and 80 wall thicknesses. The dies are machined from carbon steel plates to deliver substantially longer life than cast iron competitors.
These square punch and die sets are designed for METALpro Ironworkers. Each set comes with one upper punch and one lower die. The hole size is based on the upper punch. All sets come with our standard 2" lower die and 1/32" clearance from punch to the die. The hole size is based on the upper punch. Hole punch size must be equal to or greater than material thickness for best results. Rated For Use In Mild Steel Note: We Recommend The Punch And Die Set That You Are Using Is 1/32" Larger Than Your Bolt Size (EX. 5/16" carriage bolt would need 11/32" square punch and die set)