The dies are capable of performing bends of up to 90 degrees. The set comes with one die/shoe that can bend the following sizes; 1/2in., 3/4in., 1in., 1 1/4in., 1 1/2in. and 2 inch pipe in both schedule 40 and 80 wall thicknesses. The dies are machined from carbon steel plates to deliver substantially longer life than cast iron competitors.
METALpro Pipe Die Set, 1/2"-2", 6 Piece
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | MP9030 |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Brand | METALpro |