- Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength.
- Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents.
- Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals.
- Temperature Range -50°F to 275°F (135°C).
- Pressure 150 psi at 70°F.
Eldon James 1/8-27 NPT to 1/8" Barbed Elbow, Black Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.23
170
170
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Thread | 1/8-27 NPT in |
| Size | 2 |
| Hose Barb Size | 1/8" |
Product Details
| Type | Threaded Elbows |
| Material | Nylon |
| Hex | 7/16 |
| Description | Barbed Elbow |
| Color | Black |
| Manufacturers Part Number | L2-2BN |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |