- Complies with FDA 21 CFR 177.1520 when used unmodified for the manufacture of food contact articles.
- Various applications for use in medical products and devices.
- Excellent resistance to chemicals, but exhibits lower thermal resistance than other materials.
- Softer material than nylon or polypropylene and much softer than Kynar®.
Eldon James 1/2-14 NPT to 5/8" Barbed Elbow, High Density Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.36
150
150
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Thread | 1/2-14 NPT in |
| Size | 10 |
| Hose Barb Size | 5/8" |
Product Details
| Type | Threaded Elbows |
| Material | HDPE |
| Hex | 14/16 |
| Description | Barbed Elbow |
| Color | Natural |
| Manufacturers Part Number | L8-10HDPE |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |