Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Southern Wire

Model # :WBB1317973

MPN #: 001700-00560

Southern Wire® 500' 1/4" Diameter 7x19 Galvanized Aircraft Cable

Product Description
Southern Wire® 500' 1/4" Dia. 7x19 Galvanized Aircraft Cable

Southern Wire® is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications.
PRICE
$385.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length500 ft
Weight55 lbs
Diameter1/4 in
Average Breaking Strength7000 lbs

Product Details

Assembly RequiredNo
TypeGalvanized Aircraft Cable
Body MaterialGalvanized Steel
Material7x19 Galvanized Cable
Construction TypeRopes, Twine & Cables
Manufacturers Part Number001700-00560
GradeIPS
BrandSouthern Wire