Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601997

MPN #: ASP-6

Arrow ASP-6, Pneumatic Exhaust Muffler, Sintered Bronze, 40 Micron, 3/4” NPT, 300 PSI

Product Description
Arrow ASP-6, Pneumatic Exhaust Muffler, Sintered Bronze, 40 Micron, 3/4" NPT, 300 PSI

Arrow Pneumatics Sintered Bronze Pneumatic Exhaust Mufflers - These filters utilize porous sintered bronze directly bonded to a nickel plated steel pipe thread fitting to diffuse air and muffle noise from the exhaust ports of valves, cylinders and air tools. These units offer a combination of small size with the greatest possible sound deadening qualities to reduce exhaust noise to acceptable levels within OSHA noise requirements. Standard unit contains a 40 micron element and 20 or 90 micron units are available on special order.

Features & Benefits
  • 3/4" NPT
  • Sintered bronze 40 micron pneumatic exhaust muffler
  • Can be used to filter oil, gas and air as well
  • 300 PSI Max
  • Operating Temperature Range 35°F – 300°F


PRICE
$8.10

Min. purchase quantity is 4
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/16 in
Height2-1/4 in
Weight0.2 lbs
NPT outlet3/4 in

Product Details

TypeSintered Exhaust
ColorGold
Temperature Range35 to 300 °F
MaterialSintered Bronze
Micron Rating40 mic
DescriptionPneumatic Exhaust Muffler
Manufacturers Part NumberASP-6
PSI300 psi
BrandArrow Pneumatics