Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB625194

MPN #: 20854412070

WaterHog® Classic Diamond Mat 3/8" Thick 4' x 12' Charcoal

Product Description
WaterHog® Classic Diamond Entrance Mat
Perfect for most applications inside or out, WaterHog® Classic Diamond's attractive mat styles are manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic from drink bottles. The rubber reinforced face nubs provide bi-level crush proof scraping action for years of durable service. All WaterHog® Classic Diamond mats come with a rubber water dam border to trap water and dirt on the mat. 4' x 12'. Charcoal.

Features
  • For use in Entrance ways
  • PET Carpet Surface/SBR Rubber Base
  • 3/8" Thick
  • 24 oz. per sq yard absorption rate
  • Needle punched carpet pile


PRICE
$405.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width4 ft
Weight38 lbs
Thickness3/8 in

Product Details

TypeStandard Size
ColorCharcoal
Surface MaterialPET
SeriesWaterHog® Diamond Classic
Border Color FamilyBlack
Backing MaterialRubber
PatternRaised Diamond
ModularNo
Manufacturers Part Number20854412070
Indoor/OutdoorIndoor
TrafficLight to Heavy Duty
BrandM+A Matting

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

Environmental ConditionsHome & Office