NoTrax® Arrow Trax® Entrance Mat 3/8" Thick 4' x 6' Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Arrow Trax Arrow Trax
Arrow Trax mats provide exceptional performance in highly visible areas that require a subtly attractive yet functional matting product. The durable herringbone pattern offers non-directional scraping action and moisture retention, and a full 38 ounces of needle-punched yarn per square yard provides the highest degree of crush resistance in heavy traffic areas.
Arrow Trax mats provide exceptional performance in highly visible areas that require a subtly attractive yet functional matting product. The durable herringbone pattern offers non-directional scraping action and moisture retention, and a full 38 ounces of needle-punched yarn per square yard provides the highest degree of crush resistance in heavy traffic areas.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 4 ft |
| Weight | 22 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Charcoal |
| Surface Material | Polypropylene |
| Series | Arrow Trax® |
| Border Color Family | Black |
| Backing Material | Vinyl |
| Pattern | Herringbone |
| Modular | No |
| Indoor/Outdoor | Indoor |
| Traffic | Heavy Duty |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Home & Office, Education |