1/8" x 1" Cotter Pin - Carbon Steel - Zinc Clear - ASME 18.8.1 - Made In USA - Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
Cotter pins are wire formed fasteners used externally in holed applications; they have been around for centuries. These low-cost and highly versatile fasteners are used virtually everywhere. Cotter pins can be installed quickly and with no special tools. Designed to be self-locking, cotter pins provide secure fastening. Most cotter pins are easily removed and reused, saving time and money. Extended prong makes separation of the prongs easier. Square cut prongs have a cleaner visual appearance.
Model is sold in Packs of 500, the minimum order is 12 packs, for a total of 6000 pieces
Model is sold in Packs of 500, the minimum order is 12 packs, for a total of 6000 pieces
PRICE
$15.00 Sold in packages of 500 / $0.03 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | .120 in |
| Size | 1/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Cotter |
| Country of Origin | Made In USA |
| Finish | Zinc Clear |
| Material | Steel |
| Package Quantity | 500 |
| Description | Cotter Pin |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | ASME 18.8.1 |