3/16X2 1/2 Cotter Pin Zinc.
Model # :WBB428007
MPN #: 18740PC
3/16x2 1/2 Cotter Pin Zinc, Pkg of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | 3/16" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Cotter |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 500 |
| Description | Pin |
| Manufacturers Part Number | 18740PC |