Model # :WBB428183
MPN #: 37548PC
3/8x3 Cotter Pin Zinc, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
3/8X3 Cotter Pin Zinc.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | 3/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Cotter |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Pin |
| Manufacturers Part Number | 37548PC |