Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB546071

Global Industrial™ Parcel Ready Air Foam Roll, 12"W x 350'L x 1/8" Thick, White, 1 Roll

Product Description
These non-abrasive, lightweight air foam rolls are filled with thousands of cushioning air cells to protect your product.

Features:
  • Shock absorbing foam protects delicate items
  • Provides light cushioning and surface protection
  • Moisture-resistant
  • UPSable sized rolls


PRICE
$51.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
51.95
Buy 3 units - 5 units
49.95Save $2.00 (4%)
Buy 6+ units
48.95Save $3.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length350 ft
Width12 in
Thickness1/8 in

Product Details

TypeUPSable Air Foam Rolls
MaterialPolyethylene
Package Quantity1
ColorWhite
Manufacturers Part NumberB546071
Bundle1
BrandGlobal Industrial
RecyclableNo