Features:
- Contains a minimum of 90% recycled PE plastic content
- Delivers the same performance as regular foam
- Helps prevent product scratches and protects from damages
- Easy to identify that it is recycled material
- Perforated every 12"
Model # :WBB3177778
Weights & Dimensions
| Length | 550 ft |
| Width | 48 in |
| Thickness | 1/8 in |
Product Details
| Type | Perforated Air Foam Rolls |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Perforated Recycled Air Foam Roll |
| Color | Black |
| Manufacturers Part Number | B3177778 |
| Bundle | 1 |
| Brand | Global Industrial |