1/8" Yellow Chart Tape
1/8" W x 324" L yellow vinyl chart tape. Self stick tape is removable and easy to reapply
Magna Visual® Vinyl Chart Tape, 324"L x 1/8"W, Yellow
|
Questions & Answers (0)
Product Description
PRICE
$8.20
32
32
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 324 in |
| Height | 1/8 in |
Product Details
| Type | Chart Tape |
| Package Quantity | 1 |
| Description | 1/8" Yellow Chart Tape |
| Color | Yellow |
| Manufacturers Part Number | CT4-Y |
| Magnetic | No |
| Brand | Magna Visual |