Ghent 1" Maprail End Stop
Write a Review
|
Questions & Answers (0)
Product Description
The perfect tack surface when space is limited. Ghent's 1" and 2" Maprails feature an aluminum rail with a natural cork posting strip that mounts easily to the top of a board or to a wall. When added to a chalkboard or whiteboard, these display rails provide an organized way to hang flags, teacher aids, or charts with optional accessories. Made in the USA.
Learn More About Ghent.
Learn More About Ghent.
PRICE
$4.89
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/8 in |
| Depth | 4/9 in |
| Height | 1-1/8 in |
Product Details
| Type | Map Rail End Stop |
| Package Quantity | 1 |
| Description | 1" Maprail End Stop |
| Color | Silver |
| Manufacturers Part Number | ES-1 |
| Magnetic | No |
| Brand | Ghent |