United Visual Products 4"W x 4"D x 96"H Single Woodland Green Post and Hardware
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 4" x 4" x 96" Single Woodland Green Post and Hardware
This Post with Hardware is for use with Message Centers. Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Woodland Green frame finish. 4"W x 96"H overall.
This Post with Hardware is for use with Message Centers. Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Woodland Green frame finish. 4"W x 96"H overall.
PRICE
$505.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 96 in |
Product Details
| Type | Posts |
| Package Quantity | 1 |
| Description | Single Woodland Green Post and Hardware |
| Color | Green |
| Manufacturers Part Number | UVMCSP-WOODGRN |
| Brand | United Visual Products |