Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203345

MPN #: LL230CL

Tape Logic 1" Circle Laser Labels, Clear, 63 Labels/Sheet

Product Description
Great for mailing and inventory labels.

Features:
  • Heat resistant adhesive
  • Matte finish
  • Resists jamming in laser printers
  • Easy to format Microsoft® Word™


PRICE
$96.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter1

Product Details

Manufacturers Part NumberLL230CL
Labels per Roll6300
MaterialAcrylic
ColorClear