BK Resources® 1-Compartment Budget Sink, 24 X 24 X 14 Deep, Galvanized Legs
|
Questions & Answers (0)
Product Description
BK Resources 1-Compartment Budget Sink, 24" X 24" X 14" Deep, 8" Faucet Holes, Galvanized Legs
All stainless steel 1-compartment budget sink with 24" x 24" x 14" deep compartment including drain, 8" o.c. faucet holes, and galvanized legs.
Note: Faucet Not Included. Must be ordered separately.
All stainless steel 1-compartment budget sink with 24" x 24" x 14" deep compartment including drain, 8" o.c. faucet holes, and galvanized legs.
Note: Faucet Not Included. Must be ordered separately.
PROMOTIONAL PRICE
$269.10was $319.99
Save $50.89 (16%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 27-1/2 in |
| Height | 41 in |
| Compartment Length | 24 in |
| Compartment Width | 24 in |
| Compartment Depth | 14 in |
| Weight | 38 lbs |
| Basin Depth | 14 in |
| Faucet Centers | 8 in |
| Steel Gauge | 18 ga |
Product Details
| Stainless Series | 430 |
| Style | No Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | BK8BS-1-24-14 |
| Faucet Holes | 2 |
| Brand | BK Resources |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NSF Certified | No |