Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB2178365

MPN #: E3C24X24-2-24X

Elkay® E3C24X24-2-24X NSF Sink, 3-Compartment w/24L x 24W Bowl, 12 Deep, (2) 24 Drainboards

Product Description
Elkay E3C24X24-2-24X NSF Sink, 3-Compartment w/24"L x 24"W Bowl, 12" Deep, (2) 24" Drainboards

Elkay's Economy Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. Whether your looking for a single or multiple compartment sink, with or without a drainboard, this line offers you a wide array of sizes and configurations to choose from. With features such as 12 inch deep tubs, coved corners, and a 9 inch backsplash, this series is perfect for all of your dishwashing tasks. Built from high quality 300 series stainless steel and certified for all food service use by the NSF, these Economy sinks are made to last. Compartment dimensions: 24" length, 24" width, and 12" depth. 3/4" coved corners with 1-1/2" rolled rim designed for easy cleaning and splash containment. 9" backsplash with 8" centered faucet holes for easy installation. Constructed from high- quality, 18 gauge, 304 series stainless steel for maximum corrosion resistance. 124 (L) X 29.75 (W) X 45.75 (H) Over All
PRICE
$2,449.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length124 in
Width29-3/4 in
Height45 in
Compartment Length24 in
Compartment Width24 in
Compartment Depth12 in
Weight215 lbs
Faucet Centers8 in
Drainboard Length24 in
Steel Gauge18 ga

Product Details

Stainless Series300
StyleLeft & Right Drainboards
MaterialStainless Steel
Number of Compartments3
Manufacturers Part NumberE3C24X24-2-24X
Faucet Holes2
BrandElkay

Compliance & Certifications

NSF CertifiedYes