Wright® Heavy Duty Stainless Steel Self Dumping Forklift Hopper,1 Cu. Yd., 6000 Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ SELF-DUMPING STAINLESS STEEL FORKLIFT HOPPER
Engineered for safety and economy. Type 304 Stainless Steel Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Stacking feature permits stacking of empty hoppers. Strong, easy-to-operate chrome latching mechanism and chrome pins. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Engineered for safety and economy. Type 304 Stainless Steel Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Stacking feature permits stacking of empty hoppers. Strong, easy-to-operate chrome latching mechanism and chrome pins. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$6,599.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-1/2 in |
| Width | 39-3/4 in |
| Height | 39-3/4 in |
| Weight Capacity | 6000 lbs |
| Weight | 562 lbs |
| Base Thickness | 3/16 in |
| Fork Opening | 3 x 28-1/2 in |
| Wall Gauge | 7 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper |
| Color | Silver |
| Dump Angle Degrees | 31 |
| Capacity | 1 yd³ |
| Material | Stainless Steel |
| Manufacturers Part Number | 241858 |
| Brand | Wright |