Vollrath® 1 Cup Oval Measuring Scoop - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for batters and thick food product. One piece construction for easy cleaning. Heavy-gauge stainless steel. Capacities clearly stamped for easy identification. Oval scoops ideal for batters and thick food product. Tapered bowl allows for easy pouring. Stainless Steel finish. Sold in package quantity of 12. Priced each.
PRICE
$311.40 Sold in packages of 12 / $25.95 ea
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
Product Details
| Capacity | 1 Cup |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Oval Measuring Scoop |
| Color | Silver |
| Manufacturers Part Number | 47059 |
| Brand | Vollrath |