Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225301

MPN #: 5350

Vollrath® Aluminum Measures, 5350, 1/4 Quart Capacity - Pkg Qty 12

Product Description
Vollrath, Aluminum Measures, 5350, 1/4 Quart Capacity

Features:
  • Impact-resistant 3004 aluminum
  • Specially designed lip for no-spill pouring
  • Each embossed bar denotes 1/4 of measurement
  • 68297 not NSF Certified
  • Welded Handles
PRICE
$288.00  Sold in packages of 12 / $24.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge18 ga

Product Details

Capacity1/4 Cup
Package Quantity12
DescriptionMeasures
ColorSilver
Manufacturers Part Number5350
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF