Features:
- Labels work with both laser and ink jet printers
- Permanent adhesive
- Labels stick to a variety of smooth surfaces including paper, corrugated, plastic, wood, glass and metal
- Easy to format Microsoft® Word
Model # :WBB3203708
MPN #: LL191OR
Weights & Dimensions
| Diameter | 1 in |
Product Details
| Style | Circle |
| Type | Laser Labels |
| Material | Acrylic |
| Package Quantity | 6300 |
| Color | Orange |
| Manufacturers Part Number | LL191OR |