Features:
- High quality, photo-finish labels.
- Heat resistant adhesive.
- Resists jamming in laser printers.
- Easy to format Microsoft® Word template.
Model # :WBB3203800
MPN #: LL302
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Style | Circle |
| Type | Laser Labels |
| Material | Acrylic |
| Package Quantity | 2000 |
| Color | White |
| Manufacturers Part Number | LL302 |