Aarco 1 Door Aluminum Framed Enclosed Bulletin Board White Powder Coat - 18"W x 24"H
Write a Review
|
Questions & Answers (0)
Product Description
Outdoor Enclosed Aluminum Frame Bulletin Boards with a White Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided. 18"W x 24"H. This is a 1 Door unit.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 2 in |
| Height | 24 in |
| Interior Depth | 3/4 in |
| Board Size (W x H) | 18 x 24 in |
Product Details
| Assembly Required | No |
| Type | Vinyl Board |
| Frame Color Family | White |
| Color | Gray |
| Surface Material | Vinyl |
| Door Type | Hinged |
| Style | Without Header |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | ODCC2418RW |
| Indoor/Outdoor | Outdoor |
| Brand | Aarco |