Ghent Silhouette Enclosed Bulletin Board, 1 Door, 28"W x 42"H, Ebony Vinyl/Silver Frame
|
Questions & Answers (0)
Product Description
Ghent Silhouette Enclosed Bulletin Board - Ebony Vinyl w/Satin Frame - 42" x 28"
Silhouette upscale wall-mounted enclosed Bulletin Board features a sleek, contemporary look that maximizes the viewing and display area. Unframed tempered glass and minimal sides allow for full viewing with hinged door that opens either to the left or right. Silhouette's modular design allows for multiple units to be mounted side by side. Unit features a Convex-shaped top and bottom with minimal sides for a clean, modern appearance. Bulletin Board surface is available in Flair Fabric (a self-healing distressed faux leather) or PremaTack Vinyl (fabric-backed with a textured surface to mask pin holes). Made in the USA.
Learn More About Ghent.
Silhouette upscale wall-mounted enclosed Bulletin Board features a sleek, contemporary look that maximizes the viewing and display area. Unframed tempered glass and minimal sides allow for full viewing with hinged door that opens either to the left or right. Silhouette's modular design allows for multiple units to be mounted side by side. Unit features a Convex-shaped top and bottom with minimal sides for a clean, modern appearance. Bulletin Board surface is available in Flair Fabric (a self-healing distressed faux leather) or PremaTack Vinyl (fabric-backed with a textured surface to mask pin holes). Made in the USA.
Learn More About Ghent.
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-3/4 in |
| Depth | 1-7/8 in |
| Height | 42-1/8 in |
| Board Size (W x H) | 28 x 42 in |
Product Details
| Type | Vinyl Board |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Vinyl |
| Door Type | Hinged |
| Style | Without Header |
| Country of Origin | Made in USA |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | SILH20411 |
| Indoor/Outdoor | Indoor |
| Collection | Silhouette |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |