Features:
- Lockers are Heavy Duty, All Welded, Rugged steel construction
- No Assembly required
- Gear Lockers keep the area organized to comply with 5S process
Model # :WBB3202761
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 72 in |
Product Details
| Type | Security Gear Locker |
| Color | Blue |
| Door Type | Perforated |
| Configuration | 1 Wide |
| Style | With Door, 2 Drawers, Top Compartment |
| Includes | With Door, 2 Drawers, Top Compartment |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | GL-2472-24-DR2-DT BL |
| Brand | Global Industrial |