- Chrome plating provides increased protection from rust and corrosion
- Ball and spring socket retention
- Hole in wall of drive end accommodates plunger for firm tool retention Guaranteed Accuracy: Accurate within ±4% of any clockwise setting from 2% of full scale to full scale
Williams® 1" Drive Extension, 16"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Weight | 6 lbs |
| Drive Size | 1 in |
| Size | 16 in |
Product Details
| Type | Drive Extension |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHWX-115 |
| Brand | Williams |