- Dual-scale calibrated dual direction
- Positive lock with spring-loaded pull-down lock ring
- Fast, accurate, and easy to set
- Easy-to-read laser marked scales
- Most feature quick release buttons which provide good socket retention as well as easy socket removal
- Accuracy: ± 3% CW of indicated value, CW from 20% to 100% of full scale
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
Williams® 1" Drive Micrometer Adjustable Torque Wrench, 200-1000 ft-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70-3/16 in |
| Weight | 25.1 lbs |
| Max Torque | 12000 lb-in |
| Drive Size | 1 in |
Product Details
| Type | Micrometer Torque Wrench |
| Color | Silver |
| Manufacturers Part Number | 10005MFRMHW |
| Brand | Williams |
Compliance & Certifications
| Certifications | Calibration Certificate |