- Torque: 60–600 ft-lb
- Torque Accuracy: ±2% CW and ±3% CCW, 20–100% of full scale
- Angle Accuracy: ±1% of Reading, ±1° @ Angular Velocity >10°/Sec <180°/Sec
- Angle range: 0–360°
- Six measurement modes (ft-lb, in-lb, Nm, Kgcm, dNm, angle)
- Dual progressive LEDs allow user to see active torque at various work positions; enables user to anticipate torque and slow down as they get closer to desired torque level
- Textured grip offers a comfortable, non-slip surface
- Flared end prevents your hand from slipping off during high-leverage applications
- Cycle counter to ensure how many fasteners have been torqued
- Unique design offers a streamlined shape with a knurled, non-slip grip-important when working in oily/greasy environments
- Low-profile buttons protect against accidental activation
- Protected end cap design with solid brass contacts prevents accidental loosening and ensures continuity
- Highly configurable ten presets with the ability to customize numerous functions (sleep mode, LCD display, calibration, etc.) and store up to 50 records
- Torque then angle allows the user to torque fasteners and then switch to angle without removing the torque wrench from the fastener
- Large LCD screen numbers become larger and bolder during active torque making it easier to read during use
- Four alert modes (LCD, Dual LED, Audible, Vibratory)
- Features an internal translation feature that allows the user to select a language for the LCD to display (English, French, German or Spanish)
- Long battery life: 80 hours continuous use
- Uses (3) AA alkaline batteries (included)
- Two year warranty
Williams® 3/4" Drive Electronic Torque Wrench, 30-600 ft-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,009.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-3/4 in |
| Weight | 11 lbs |
| Max Torque | 7200 lb-in |
| Drive Size | 3/4 in |
Product Details
| Style | Electronic |
| Type | Torque Wrench |
| Color | Silver |
| Manufacturers Part Number | 6004ERMH |
| Brand | Williams |