Eagle 1 Drum Spill Containment Platform 1611ST - 27"W x 25-11/16"D x 6"H - Steel
Write a Review
|
Questions & Answers (0)
Product Description
The Eagle Steel Spill Containment Pallets are rugged and durable for industrial use. Constructed of 12 Gauge Cold Rolled Steel with a baked on powder coat finish, these pallets are perfect for the storage of flammable liquids. The galvanized steel corrugated grating is removable for easy cleaning. Large forklift pockets in the front and back allow for easy moving.
PRICE
$716.52
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-11/16 in |
| Width | 27 in |
| Height | 6 in |
| Weight Capacity | 1000 lbs |
| Weight | 60 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Blue |
| Drain | No |
| Capacity | 17 gal |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Drum Platform with Deck |
| Drum Capacity | 1 |
| Manufacturers Part Number | 1611ST |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |