Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Torbal

Model # :WBB1775055

MPN #: AGS60

Torbal AGS60 Moisture Analyzer 60g x 0.001g 3-1/2" Diameter Platform

Product Description
The AG360 moisture analyzer was designed specifically for demanding moisture analysis applications. The moisture analyzer delivers 250W of drying power up to 250°. The analyzer has a heavy duty all metal housing and is built on precision AG electromagnet load cell. The analyzer is equipped with USB, RS232 and PS2 ports which allow for quick and stable PC connection.

Features:

  • Professional 250°C Drying
  • Multiple profiles and analysis modes
  • Robust die-cast metal housing
  • USB and RS232 interface ports
  • PS2 External Keyboard Port
  • Drying Report Printing
  • Large Graphical LCD with Backlight
  • Onscreen Graph Plotting
  • Analysis Parameters Memory Blank
  • 20 Key Sealed Front Panel
  • Navigation and Dual Tare Keys
  • Automatic Self Test at Power Up
PRICE
$1,899.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width13-5/8 in
Height7-7/8 in
Weight Capacity60 g
Weight25 lbs
Platform Diameter3-1/2 in
Readability0.001 g
Pan/Platform SizeØ 3-1/2"
Linearity+/-0.002 g

Product Details

TypeMoisture Analyzer
DisplayLCD
ColorWhite
SeriesAGS
Voltage110VAC V
MaterialDie-Cast Aluminum
Package Quantity1
Manufacturers Part NumberAGS60
Legal for TradeNo
BrandTorbal

Warranty

Warranty3 yr