Wesco® Forklift Battery Transfer Platform 274260 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Wesco® FORKLIFT BATTERY TRANSFER PLATFORM CART
One person can easily remove and replace forklift batteries using this transfer cart. Platform is designed for use with a standard pallet truck with 27" x 48" forks. Hand operated winch with 6' of cable and safety latch hook attaches to the fork lift battery. Battery rolls smoothly onto the deck of the cart with (12) 2-¼" diameter steel rollers. Locking tabs secure the battery to the deck during transport. All-welded steel construction features a durable powder coat finish. 48"L x 33"W x 7"H overall (46"H to top of winch), height to top of the rollers is 2.675", and usable deck area is 26.75" W x 43.25" L (I.D.), 27.25" W x 43.625" L (O.D.).
Note: Pallet Truck is not included.
One person can easily remove and replace forklift batteries using this transfer cart. Platform is designed for use with a standard pallet truck with 27" x 48" forks. Hand operated winch with 6' of cable and safety latch hook attaches to the fork lift battery. Battery rolls smoothly onto the deck of the cart with (12) 2-¼" diameter steel rollers. Locking tabs secure the battery to the deck during transport. All-welded steel construction features a durable powder coat finish. 48"L x 33"W x 7"H overall (46"H to top of winch), height to top of the rollers is 2.675", and usable deck area is 26.75" W x 43.25" L (I.D.), 27.25" W x 43.625" L (O.D.).
Note: Pallet Truck is not included.
PRICE
$1,325.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 33 in |
| Height | 7 in |
| Weight Capacity | 4000 lbs |
| Weight | 280 lbs |
| Usable Deck Width | 26-3/4 in |
| Usable Deck Length | 43-1/4 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 274260 |
| Brand | Wesco |