Eagle 1 Drum SpillNEST™ Utility Tray T8101G with Grate 32-1/4" x 32-1/4" x 3" - 10 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Eagle 1 Drum SpillNEST™ Utility Tray T8101G with Grate - 32-1/4" x 32-1/4" x 3" - 10 Gallon Cap.
Eagle SpillNEST with Grating models deliver easy-to-use, affordable, temporary spill containment for drums, machine parts, small equipment and other jobsite needs.Feature foam sidewalls that easily spring back into place after pressure is applied and includesEagle's classic black HDPE grating.Units are constructed ofhigh-quality PVC fabric.Unitsare drive-in and drive-out with hand truck or forklift - no need for a ramp. Made in the USA.
Eagle SpillNEST with Grating models deliver easy-to-use, affordable, temporary spill containment for drums, machine parts, small equipment and other jobsite needs.Feature foam sidewalls that easily spring back into place after pressure is applied and includesEagle's classic black HDPE grating.Units are constructed ofhigh-quality PVC fabric.Unitsare drive-in and drive-out with hand truck or forklift - no need for a ramp. Made in the USA.
PRICE
$162.87
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-1/4 in |
| Width | 32-1/4 in |
| Height | 3 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Flexible Utility Spill Tray w/ Grate |
| Color | Yellow |
| Capacity | 10 gal |
| Material | PVC Coated Fabric |
| Description | Tray With Grate |
| Manufacturers Part Number | T8101G |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |