Justrite® 28685 Single Drum Collection Center
Write a Review
|
Questions & Answers (0)
Product Description
Safely manage hazardous drums with effective, compliant spill control. Spill Collection Centers offer all-weather, chemical-resistant polyethylene drum collection stations that stand up to the harshest environments. They're forkliftable for easy relocation and meet EPA, SPCC, NFPA1 and Int'l Fire Code regulations. Black is made from 100% recycled content.
The Single-Drum Collection Center has a large diameter opening at the top for easy loading. It is ideal for storing, pumping or collecting liquids indoors, and its compact size makes it the perfect choice when space is limited. Empty bases nest for convenient storage. Steel Dolly accessory is available for easy collection center relocation. Includes a limited warranty of 1 year.
The Single-Drum Collection Center has a large diameter opening at the top for easy loading. It is ideal for storing, pumping or collecting liquids indoors, and its compact size makes it the perfect choice when space is limited. Empty bases nest for convenient storage. Steel Dolly accessory is available for easy collection center relocation. Includes a limited warranty of 1 year.
PRICE
$361.67
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Width | 33 in |
| Height | 31-3/4 in |
| Weight Capacity | 1250 lbs |
| Weight | 44 lbs |
| Diameter | 33 in |
Product Details
| Assembly Required | No |
| Type | Containment Sump |
| Color | Black |
| Drain | No |
| Style | EcoPolyBlend |
| Capacity | 66 gal |
| Material | Polyethylene |
| Drum Capacity | 1 |
| Manufacturers Part Number | 28685 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC, NFPA 1 Fire Code, OSHA |