- Closed, anodized aluminum housing
- Liner JUI-01 made from iglide® J contained according to standard tolerances
- Can be fitted with T500 liner material for temperatures up to 356°F
- Low clearance liners optional
IGUS RJUI-11-16 1" DryLin R Bearing Block with Polymer Liner
Write a Review
|
Questions & Answers (0)
Product Description
Special Properties:
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 1-1/2 in |
| Dimension F | 1.75 |
| Static Weight Load | 5678 lbs |
| DR | 1 |
| Dimension K | 2.813 |
| Dimension C | 2.5 in |
| Inside Dimensions | 1 |
| Dimension A | 1.187 |
| Dimension O | 0.068 |
| Dimension M | 2.25 |
| Dimension B | 3.25 |
| Dimension G | 2.375 in |
| Dimension J | 0.375 in |
| Dynamic Weight Load | 811 lbs |
| Dimension D | 2.188 |
| Dimension P | 1.671 |
| Dimension E | 2.875 |
Product Details
| H Bolt/Hole | #10 7/32 |
| Manufacturers Part Number | RJUI-11-16 |
| Temperature | -40 to 194 °F |
| Brand | igus |