NB Corp SW16GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 1"ID, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Load Rating | 352.95 lbs |
| DR | 1 |
| Dimension H | .5625" |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 1 |
| Dimension B | 1.7547 |
| Dimension L | 2.25 |
| Outside Dimension | 1-1/2625 |
| Dimension D | 0-0.00065" |
| Groove Length | 0.0679 |
| L Tolerance | 0-0.012" |
Product Details
| Dynamic Rating (lbf) | 220.31 |
| Number of Ball Circuits | 5 |
| Material | Steel |
| W | 0.0679 |
| Description | Open Linear Bearing W/Resin Retainer & Seals |
| Manufacturers Part Number | SW16GUU-OP |
| Brand | NB Corporation |