- Matched pair & professional quality
- Precision Ground steel
- Case Hardened on all six sides
- 1" x 2" x 3" 2 piece pair set
- Square on all sides within 0.0001"
- 23 holes for easy clamping
- 5 tapped 3/8"- 16 TPI and 18 plain
- Useful in layout or grinding work
- Hardened and ground steel
- Matched accuracy of .0002"
- Accuracy of .0003" per inch
iGAGING Machinist Blocks, 2"W x 1"D x 3"H, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 |
| Width | 1-3/16 |
| Depth | 1 |
| Height | 4-5/16 |
Product Details
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 36-123 |
| Accuracy | 0.0003 °F |
| Brand | iGAGING |