Advance Controls 104544, 1 Hole, Mushroom, E. Stop, 22mm Non Metallic Push Button Station, Momentary
Write a Review
|
Questions & Answers (0)
Product Description
The Advance Controls Emergency Mushroom "Stop" Pushbutton Stations are designed to interrupt control power in an emergency situation. The buttons are mounted in a gasketed enclosure suitable for remote mounting.
PRICE
$81.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Momentary |
| Illumination | Non-Illuminated |
| Color | Red |
| Manufacturers Part Number | 104544 |
| Auxiliary Contacts | 1 NO+ 1 NC |
| Brand | Advanced Controls |
Compliance & Certifications
| Certifications | UL 508 Listed, cUL |