Features:
- Sold in Multiples of: 1
- Material: Acrylic
- Overall Measurement: 9"W x 11.25"D x 7.5"H
- Color: Clear
- Material Thickness: 3/16" Thick
Weights & Dimensions
| Width | 9 in |
| Depth | 11-1/4 in |
| Height | 7-1/2 in |
| Weight | 5 lbs |
| Insert Size | 8-1/2"W x 7-1/2"D x 11"H |
Product Details
| Color | Clear |
| Manufacturers Part Number | 255042 |
| Brand | Azar Displays |