1" Deluxe Hook - Chrome - Pkg Qty 96
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SW/H1 |
| Type | Hook |
| Finish | Chrome |
| Package Quantity | 96 |
| Color | Silver |
| Brand | Econoco |
Related Products
Steel Slatwall Panel 48"H X 96"W Gray Perfect for Areas with Limited Floor Space Modular Slatwall lets you maximize valuable wall space and reconfigure in seconds. Ideal for re-merchandising, retail, showroom displays and organizing tools and equipment. All Panels are made of 3" high individual Slats and spaced on 3" centers when assembled. Steel Slatwall Panels are 22 gauge steel. Powder coat finish. Easy to assemble. 1 Year Limited Warranty. Customize your displays with chrome plated accessories including baskets, hooks and more. Panels, shelves and accessories sold in package quantities.
Steel Slatwall Panel 96"H X 48"W Galvanized Perfect for Areas with Limited Floor Space Modular Slatwall lets you maximize valuable wall space and reconfigure in seconds. Ideal for re-merchandising, retail, showroom displays and organizing tools and equipment. All Panels are made of 3" high individual Slats and spaced on 3" centers when assembled. Steel Slatwall Panels are 22 gauge steel. Powder coat finish. Easy to assemble. 1 Year Limited Warranty. Customize your displays with chrome plated accessories including baskets, hooks and more. Panels, shelves and accessories sold in package ...
SlatWall Hooks constructed from welded steel - fits all standard slatwall panels and fixtures. No need for fasteners or tools - simply attach and remove from recessed slats.
Rubbermaid FastTrack Garage 48 Inch Rail The backbone of the Rubbermaid FastTrack Garage Organization System, FastTrack rails are quick and easy to install. The heavy steel construction provides extra durability, and each rail holds up to 1,750 lbs. 1= spacing between holes for easy installation. Rail covers provide a clean, finished look. To install the FastTrack Rails, you will need Hardware Kit (sold separately): one pack is needed to mount a 48= rail and two packs are needed to mount an 84= rail. A wide range of accessories can easily attach to the rail to create a customized garage ...
96"H x 48"W Slatwall Panel - Black Laminate, With Aluminum Inserts Modular Slatwall is completely flexible and allows for configurations to be quickly changed based on your needs. Use in many working environments such as storage closets, maintenance areas. Eliminates clutter and mess. Hang tools, mops, rakes, shovels, or any other items you need accessibility to. Slatwall panel is constructed of 3/4" medium-density fiberboard with black melamine surface with grooves on 3" centers. Optional accessories to maximize usage include: wire baskets (for small parts or tools), shelves, peg hooks ...