1 In. X 3-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free
1 In. X 3-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.62
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 x 3-1/2 |
Product Details
| Point Of Origin | Import |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | MNPT |
| Working Pressure Rating | 150 PSI psi |
| Manufacturers Part Number | 0830024600 |
| Fitting Type | Pipe Nipple |
| Brand | Anvil |
Compliance & Certifications
| Lead Free Compliant | Yes |